Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40342 Quick Load 2 Drop x 8.5 in. Class III Ball Mount

  • Mfr # DRT40342

  • Zoro # G116319284


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT40342
Zoro #
G116319284
UPC #
-
Country of Origin
China

Description

Features Angle cut design fits 2" Square receiver tube opening black powder coat finish over a coat Specifications Finish Black Powder Coat Receiver Size 2 in Shank Length 8 5 in Rise 0 75 in Ball Hole Size 1 in Drop Size 2 in Dimensions 10 5" H x 2" W x 3" L Weight 6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.