
40343 Class Iii 2 In. Drop Quick Load Ball Mount
Mfr # D70-40343
Zoro # G716319301
product price: $41.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D70-40343
Zoro #
G716319301
UPC #
-
Country of Origin
China
Description
Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin clips locks anti rattle devices tube covers and front mounted accessories Specifications Weight - 6.5000 Class - Class III IV Receiver Size - 2 Inch Receiver Gross Trailer Weight Tongue Weight - 6000 Pounds GTW 600 Pounds TW Drop Rise - 2 Inch Drop 3 4 Inch Rise Extends Swivels - No Hitch Ball Count - No Hitch Ball Hitch Ball Hole Size - 1 Inch Shank Length Shank Type - 10-1 2 Inch Finish - Powder Coated Color - Black Material - Steel Solid One Piece Forged Construction Double Powder Coat Finish Angled Quick Load Design
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.