Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40344 Ball Mount 4 In. Drop 2.75 In.

  • Mfr # D70-40344

  • Zoro # G216319375


product price: $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-40344
Zoro #
G216319375
UPC #
-
Country of Origin
China

Description

Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin clips locks anti rattle devices tube covers and front mounted accessories Specifications Weight - 7.5000 Class - Class III IV Receiver Size - 2 Inch Receiver Gross Trailer Weight Tongue Weight - 6000 Pounds GTW 600 Pounds TW Drop Rise - 4 Inch Drop 2-3 4 Inch Rise Extends Swivels - No Hitch Ball Count - No Hitch Ball Hitch Ball Hole Size - 1 Inch Shank Length Shank Type - 9 Inch Finish - Powder Coated Color - Black Material - Steel Solid One Piece Forged Construction Double Powder Coat Finish Angled Quick Load Design

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.