Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40345 Quick Load 4 Drop x 11 in. Class III Ball Mount

  • Mfr # DRT40345

  • Zoro # G116319482


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT40345
Zoro #
G116319482
UPC #
-
Country of Origin
China

Description

Features Angle cut design Fits 2" square receiver tube opening Black powder coat finish over a coat Specifications Finish Black Powder Coat Receiver Size 2 in Shank Length 11 in Rise 2 75 in Ball Hole Size 1 in Drop Size 4 in Dimensions 2 5" H x 10" W x 1 5" L Weight 8 25 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.