Zoro Homepage

41906 19922014 Ford FS Van Class IV Ultra Frame Receiver Hitch

  • Mfr # DRT41906

  • Zoro # G916345797


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT41906
Zoro #
G916345797
UPC #
-
Country of Origin
China

Description

Features 2" Square receiver tube opening Max e loader receivers are designed for trucks vans and sport utility vehicles The longer side bracket design distributes the towing load over a greater portion of the tow vehicle frame Neat appearance all frame attachments A coat base with black powder coat finish Rated up to 6 000 lbs (gtw) weight carrying (wc) Rated up to 10 000 lbs (GTW) Weight Distributing (WD) Solid all welded construction for maximum strength and safety Ensures perfect fit and top towing performance Computer aided design and fatigue stress testing Designed to withstand road abuse within specified capacities Specifications Finish Black Powder Coat Receiver Size 2 in Dimensions 7 5" H x 45" W x 22 5" L Weight 56 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.