Zoro Homepage

41990 Utility Hitch

  • Mfr # D70-41990

  • Zoro # G316482009


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-41990
Zoro #
G316482009
UPC #
-
Country of Origin
China

Description

Draw-Tite offers the Class V 2 Inch Receiver for full-size, long wheel base trucks, vans and utility vehicles. Designed for marine and commercial applications, these receivers are intended for use with vehicles that incorporate full frames and heavy-duty suspensions. All-frame attachment and a robust, heavy duty side bracket design ensure that this Class V 2 Inch receiver is able to handle the toughest treatment you can dish out. The solid All Welded construction delivers maximum strength; Computer Aided DesignCAD, unique to each manufacturer and model year, ensures perfect fit and top towing performance. Every Class V 2 Inch Receiver features Draw-Tites E-Coat base with black powder coat finish for an attractive finish and lasting corrosion resistance SpecificationsClass - V Gross Trailer Weight LB - 16000 Pounds Gross Tongue Weight LB - 1600 Pounds Receiver Size IN - 2 Inch Includes Ball Mount - No Construction - 3-Piece Square Tube Finish - Powder Coated Color - Black Material - Steel For Use With Roll Pan - No FeaturesLong Side Bracket Design Distributes The Towing Load Over A Greater Portion Of The Tow Vehicle Frame All Frame Attachment. Ensures Paerfect Fit And Top Towing Performance. Computer Aided Design And Fatigue Stress Testing Designed To Withstand Road Abuse Within Specified Capacity Solid All Welded Construction For Maximum Strength And Safety.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.