Zoro Homepage

4280 2 Drop x 8.5 in. Solid Class IV Ball Mount

  • Mfr # DRT4280

  • Zoro # G916319279


product price: $84.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT4280
Zoro #
G916319279
UPC #
-
Country of Origin
China

Description

Features Fits 2" Square receiver tube opening durable zinc coated finish Specifications Finish Black Powder Coat Receiver Size 2 in Shank Length 8 5 in Rise 1 in Ball Hole Size 1 25 in Drop Size 2 in Dimensions 5 3" H x 8 8" W x 5 3" L Weight 15 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.