Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4283 8 Drop x 9.5 in. Solid Class IV Ball Mount

  • Mfr # DRT4283

  • Zoro # G016319285


product price: $112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT4283
Zoro #
G016319285
UPC #
-
Country of Origin
China

Description

Features Fits 2" Square receiver tube opening durable zinc coated finish Specifications Finish Black Powder Coat Receiver Size 2 in Shank Length 9 5 in Rise 7 in Ball Hole Size 1 25 in Drop Size 8 in Dimensions 9 5" H x 14 5" W x 3" L Weight 21 2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.