
5350 MultiFit Motor Home Hitch
Mfr # D70-5350
Zoro # G216345787
product price: $404.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D70-5350
Zoro #
G216345787
UPC #
-
Country of Origin
China
Description
Class III Hitches are Weight Carrying(WC) and also are Weight Distributing (WD) hitches depending on the vehicle and hitch specifications. Not all Class III hitches are rated to be both. The hitch specifications will alert you to a hitch that is not weight distributing. Class III Hitches used as weight carrying is rated up to 5000 Pound. Gross Trailer Weight (GTW) with a maximum Trailer Tongue Weight (TW) of 500 Pound. Hitches that are used for weight distributing are rated up to 10000 Pound. Gross Trailer Weight (GTW) with a maximum Trailer Tongue Weight (TW) of 1000 Pound. This style of hitch typically uses a 2 Inch Square Receiver Tube Opening. The use of a ball mount and hitch ball of the same rating or higher is required. To use the weight distribution side of the hitch a weight distribution system is required. Class III Hitches attach to the vehicle frame only. Specifications Weight - 46.0000 Class - III IV Gross Trailer Weight (LB) - 5000 Pounds Gross Tongue Weight (LB) - 500 Pounds Receiver Size (IN) - 2 Inch Includes Ball Mount - No Construction - 3-Piece Square Tube Drilling Required - No Cutting Required - No Finish - Powder Coated Color - Black Material - Steel For Use With Roll Pan - No Features Multi Fit Class III Receivers Are Designed For Trucks And Full Size Vans All Frame Attachment Designed To Withstand Road Abuse Within Specified Capacities Pounds Gross Trailer Weight Solid All Welded Construction For Maximum Strength And Safety Computer-Aided Design And Fatigue Stress Testing Applications 2005-2007 Ford Freestyle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.