Zoro Homepage

65005 2 In. Front Mounted Hitch Receiver

  • Mfr # D70-65005

  • Zoro # G316345830


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-65005
Zoro #
G316345830
UPC #
-
Country of Origin
China

Description

Front Mounted Receivers Offer a Secure and Useful Attachment Point All Frame Attachment 2in. Square Receiver Opening J-Pin Ready Black Enamel Powder Coat Finish - Withstands 1000 Hour Salt Spray Testing per ASTM B117 Standards. Specifications Weight - 31.2000 Receiver Size (IN) - 2 Inch Straight Line Pull Capacity (LB) - 9000 Pounds Vertical Load Capacity (LB) - 500 Pounds Construction - Square Tube Welded Drilling Required - Yes Cutting Required - No Finish - Powder Coated Color - Black Material - Steel Applications Fits For Various Makes and Models

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.