Zoro Homepage

65050 2 In. Front Mounted Hitch Receiver

  • Mfr # D70-65050

  • Zoro # G316345786


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-65050
Zoro #
G316345786
UPC #
-
Country of Origin
China

Description

Specifications Weight - 29.0000 Receiver Size (IN) - 2 Inch Straight Line Pull Capacity (LB) - 9000 Pounds Vertical Load Capacity (LB) - 500 Pounds Construction - Square Tube Welded Drilling Required - No Cutting Required - No Finish - Powder Coated Color - Black Material - Steel Applications 2007-2010 Chevrolet Silverado 2500 HD 2007-2010 Chevrolet Silverado 3500 HD 2007-2010 GMC Sierra 2500 HD 2007-2010 GMC Sierra 3500 HD

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.