Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75085 MaxFrame Class Iii Iv 2 In. Square Receiver Hitch

  • Mfr # D70-75085

  • Zoro # G416345754


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-75085
Zoro #
G416345754
UPC #
-
Country of Origin
China

Description

Class IV Hitches is very similar to Class III Hitches except for the weight ratings. Class IV hitches are Weight Carrying(WC) and Weight Distributing(WD) hitches depending on the vehicle and hitch specifications. Not all Class IV hitches are rated to be both. The hitch specifications will alert you to a hitch that is not weight distributing. Class IV hitches used as weight carrying is rated up to 12000 Pounds. Gross Trailer Weight(GTW) with a maximum Trailer Tongue Weight(TW) of 1200 Pounds. Hitches that are used for weight distributing are rated up to 15000 Pounds. Gross Trailer Weight(GTW) with a maximum Trailer Tongue Weight(TW) of 1500 Pounds. This style of hitch typically uses a 2 Inch square receiver opening. The use of a ball mount and hitch ball of the same rating or higher is required for weight carrying. To use the weight distribution side of the hitch a weight distribution system is required. Class IV Hitches attach to the vehicle frame only Specifications Weight - 37.5000 Class - III IV Gross Trailer Weight (LB) - 3500 Pounds Gross Tongue Weight (LB) - 350 Pounds Receiver Size (IN) - 2 Inch Includes Ball Mount - No Construction - Square Tube Welded Drilling Required - No Cutting Required - No Finish - Powder Coated Color - Black Material - Steel For Use With Roll Pan - No Applications 1996-2004 Chevrolet S10 1996-2004 GMC Sonoma 1998-2000 Isuzu Hombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.