
75162 20042009 Durango, Aspen Class III MaxFrame Receiver Hitch
Mfr # DRT75162
Zoro # G416345785
product price: $218.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRT75162
Zoro #
G416345785
UPC #
-
Country of Origin
China
Description
Features 2" Square receiver tube opening Max frame receivers are designed for trucks vans and sport utility vehicles Neat appearance all frame attachments A coat base with black powder coat finish Rated up to 5 000 lbs (gtw) weight carrying (wc) Rated up to 7 000 lbs (gtw) weight distributing (wd) Solid All Welded Construction for Maximum Strength and Safety Ensures perfect fit and top towing performance Computer aided design and fatigue stress testing Designed to withstand road abuse within specified capacities Compatibility 2004 2009 Durango 2007 2009 Aspen Chrysler Specifications Finish Black Powder Coat Receiver Size 2 in Dimensions 6" H x 8 1" W x 13" L Weight 24 7 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.