Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75512 2007-2012 Mazda CX-7 Class III Max-Frame Receiver Hitch

  • Mfr # DRT75512

  • Zoro # G815766914


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT75512
Zoro #
G815766914
UPC #
742512755121
Country of Origin
China

Description

Features -2in Square receiver tube opening -Max-frame receivers are designed for trucks vans and sport utility vehicles -Neat appearance all frame attachments -A-coat base with black powder coat finish -Rated up to 5 000 lbs. gtw weight carrying wc -Rated up to 7 000 lbs. gtw weight distributing wd -Solid All-Welded Construction for Maximum Strength and Safety -Ensures perfect fit and top towing performance -Computer-aided design and fatigue stress testing -Designed to withstand road abuse within specified capacities Compatibility - 2007 - 2012 Mazda CX-7 Specifications - Finish: Black Powder Coat - Receiver Size: 2 in. - Dimensions 11in H x 15.5in W x 42.25in L - Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.