Zoro Homepage

DRAW TITE 36493 Class Ii Hitch For Subaru Outback 2010-2015

  • Mfr # D70-36493

  • Zoro # G703997048


product price: $632.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-36493
Zoro #
G703997048
UPC #
58914902088
Country of Origin
China

Description

Draw-Tite Class II trailer hitch is a receiver-style hitch rated up to 3500 Pounds Gross Trailer Weight(GTW) Weight Carrying(WC). Perfect for light-duty towing and hitch rack needs, Draw-Tite combines this with solid, All Welded construction for maximum performance and safety under the toughest conditions. The E-coat base with black powder coat finish keeps your hitch looking good and resists corrosion for many years of service

Specifications
  • Class - II
  • Gross Trailer Weight (LB) - 3500 Pounds
  • Gross Tongue Weight (LB) - 300 Pounds
  • Receiver Size (IN) - 1-1/4 Inch
  • Includes Ball Mount - Yes
  • Construction - Square Tube Welded
  • Drilling Required - Yes
  • Cutting Required - No
  • Finish - Powder Coated
  • Color - Black
  • Material - Steel
  • For Use With Roll Pan - No
Features
  • Ensures Perfect Fit And Top Towing Performance
  • Receiver Style Hitch With Removable Drawbar. Computer Aided Design And Fatigue Stress Testing
  • Includes Drawbar, Pin And Clip. Designed To Withstand Road Abuse Within Specified Capacity
  • Neat Appearance, All Frame Attachments
  • Solid All Welded Construction For Maximum Strength And Safety. Custom Built According To Manufacturer And Model Year
  • Bolt-On Installation With No Welding Required, Complete Hardware Kit And Installation Instructions Are Included.
Applications
  • 2010-2015 Subaru Legacy
  • 2010-2015 Subaru Outback

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.