DRAW TITE 4284 Ultra Frame 1.25 In. Zinc Hitch Ball Mount

  • Mfr # D70-4284

  • Zoro # G504139654


product price:  $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-4284
Zoro #
G504139654
UPC #
742512042849
Country of Origin
China

Description

Hitch accessories are products that mount to the hitch or secure the products in the hitch. Items that are included in this category are pin, clips, locks, anti rattle devices, tube covers, and front mounted accessories.

Specifications
  • Weight - 19.0000
  • Class - Class V
  • Receiver Size - 2 Inch Receiver
  • Gross Trailer Weight/Tongue Weight - 12000 Pounds GTW/ 1200 Pounds TW
  • Drop/Rise - 2 Inch Drop/ 1 Inch Rise
  • Extends/Swivels - No
  • Hitch Ball Count - No Hitch Ball
  • Hitch Ball Hole Size - 1-1/4 Inch
  • Shank Length/Shank Type - 12 Inch Solid Shank
  • Finish - Zinc Plated
  • Color - Silver
  • Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.