Zoro Homepage

DRAW TITE 65022 2 In. Front Mounted Hitch Receiver

  • Mfr # D70-65022

  • Zoro # G703736906


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70-65022
Zoro #
G703736906
UPC #
742512650228
Country of Origin
China

Description

Front Mounted Receivers Offer a Secure and Useful Attachment Point All Frame Attachment 2in. Square Receiver Opening J-Pin Ready Black Enamel Powder Coat Finish - Withstands 1000 Hour Salt Spray Testing per ASTM B117 Standards.

Specifications
  • Weight - 44.0000
  • Receiver Size (IN) - 2 Inch
  • Straight Line Pull Capacity (LB) - 9000 Pounds
  • Vertical Load Capacity (LB) - 500 Pounds
  • Construction - Square Tube Welded
  • Drilling Required - Yes
  • Cutting Required - No
  • Finish - Powder Coated
  • Color - Black
  • Material - Steel
Applications
  • 2000-2005 Ford Excursion
  • 1999-2007 Ford F-250 Super Duty
  • 1999-2007 Ford F-350 Super Duty
  • 1999-2007 Ford F-450 Super Duty
  • 1999-2007 Ford F-550 Super Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.