Zoro Homepage

Draw-Tite 75189 1996-2017 GM FS Van Express & Savanna Class III Max-Frame Receiver Hitch

  • Mfr # DRT75189

  • Zoro # G903735594


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT75189
Zoro #
G903735594
UPC #
742512751895
Country of Origin
China

Description

Features
  • 2" Square receiver tube opening
  • Max-frame receivers are designed for trucks, vans and sport utility vehicles
  • Neat appearance, all frame attachments
  • A-coat base with black powder coat finish
  • Rated up to 5,000 lbs. (gtw) weight carrying (wc)
  • Rated up to 7,000 lbs. (gtw) weight distributing (wd)
  • Solid All-Welded Construction for Maximum Strength and Safety
  • Ensures perfect fit and top towing performance
  • Computer-aided design and fatigue stress testing
  • Designed to withstand road abuse within specified capacities
Compatibility
  • 1996 - 2017 Chevrolet, GMC Savana 3500, Express 3500
Specifications
  • Finish: Black Powder Coat
  • Receiver Size: 2 in.
  • Dimensions 23" H x 5.5" W x 47.75" L
  • Weight: 39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.