Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draw-Tite DRT24947 2016-C Volt Cls I Hitch Only without Ball Mount

  • Mfr # DRT24947

  • Zoro # G103901362


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT24947
Zoro #
G103901362
UPC #
16118022643
Country of Origin
China

Description

Features
  • Economical class i receiver style hitch
  • 1-1/4" square receiver tube opening
  • Removable drawbar, pin and clip
  • Attaches to frame and bumper
  • A-coat base with black powder coat finish
  • Rated up to 2000 lbs(gtw) weight carrying (wc)
  • Solid all-welded construction for maximum strength and safety
  • Custom built according to manufacturer and model year
Compatibility
  • 2016-2018 Chevy Volt
Specifications
  • Weight: 20.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.