Zoro Homepage

Draw-Tite DRT36675 Class II Hitch Only without Ball Mount for 2019-C RAV 4

  • Mfr # DRT36675

  • Zoro # G003735395


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT36675
Zoro #
G003735395
UPC #
16118154139
Country of Origin
China

Description

Class 2 Frame Rear Trailer Hitch without Drawbar (36675) by Draw-Tite. The Weight Carrying Capacity is 3500 lbs, while the Tongue Weight is 300 lbs, and the Receiver Tube Opening Size is 1-1/4". A sturdy hitch from Draw-Tite is engineered and built from the ground up to fit your vehicle perfectly, and allows you to tow safely and easily.

Features
  • 1-1/4" Square Receiver Tube Opening
  • Removable Drawbar, Pin and Clip get Separately
  • Neat Appearance, All Frame Attachments
  • A-Coat Base with Black Powder Coat Finish
  • Rated up to 3500 lbs(GTW) Weight Carrying (WC)
  • Solid All-Welded Construction for Maximum Strength and Safety
  • Custom Built According to Manufacturer and Model Year
  • Ensures Perfect Fit and Top Towing Performance
  • Computer-Aided Design and Fatigue Stress Testing
  • Designed to Withstand Road Abuse Within Specified Capacities
Compatibility
  • 2019 Toyota RAV4
Specifications
  • Finish: Black Powder Coat
  • Receiver Size: 1.25 in.
  • Mounting Hardware Included: Yes
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.