Draw-Tite DRT65083 Front Mount Receiver Hitch for 2020-C Silverado & Sierra 2500-3500

  • Mfr # DRT65083

  • Zoro # G404008630


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT65083
Zoro #
G404008630
UPC #
16118158403
Country of Origin
China

Description

Class 3 Front Trailer Hitch with 2" Receiver Opening (65083) by Draw-Tite. Line Pull is 9000lbs and Receiver Opening Size is 2". Add a hitch receiver to the front of your truck. The receiver is handy for all sorts of accessories, from steps to winches to license plates and more.

Features
  • Solid All-Welded Construction for Maximum Strength and Safety
  • Custom Built According to Manufacturer and Model Year
  • Computer-Aided Design and Fatigue Stress Testing
  • Designed to Withstand Road Abuse Within Specified Capacities
Compatibility
  • 2020 Chevy Silverado 2500, 3500 2020 Chevy Silverado
  • 2020 GMC Sierra 2500, 3500 2020 GMC Sierra
Specifications
  • Size: 2"
  • Location: Front
  • Weight: 30.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.