Draw-Tite DRT76268 Class III Max-Frame Trailer Hitch Receiver for 2019-C Acura RDX

  • Mfr # DRT76268

  • Zoro # G703735428


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRT76268
Zoro #
G703735428
UPC #
16118153071
Country of Origin
China

Description

Draw-Tite 76268 Max-Frame square tube class III/IV trailer hitch for the Acura RDX is designed to complement your vehicle. The computer-aided design ensures a perfect fit and top towing performance. The hitch features a 2 inch square receiver and E-coat base/black powder coat finish.

Class 3 Max-Frame Round Rear Trailer Hitch (76268) by Draw-Tite. The Weight Carrying Capacity is 3500 lbs, while the Tongue Weight is 350 lbs, and the Receiver Tube Opening Size is 2". A sturdy hitch from Draw-Tite is engineered and built from the ground up to fit your vehicle perfectly, and allows you to tow safely and easily.

Features
  • Designed to safely and efficiently haul your loads
  • Made from the highest quality materials
  • Provides hassle-free performance for years ahead
  • Delivers exceptional durability and wear resistance
  • Meets the highest quality standards
  • Without Plus 12V Power Provision
Compatibility
  • 2019 Acura, RDX, All Styles
Specifications
  • Finish: Black Powder Coat
  • Receiver Size: 2"
  • Install Time: 25 minutes
  • Weight: 26.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.