DRT76336 Class 3Max-Frame Trailer Hitch with Receiver Opening for Highlander 18-C Lexus

  • Mfr # DRT76336

  • Zoro # G103902635


product price:  $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRT76336
Zoro #
G103902635
UPC #
16118158267
Country of Origin
China

Description

The Weight Carrying Capacity is 5000 lbs, while the Tongue Weight is 500 lbs, and the Receiver Tube Opening Size is 2 in. A sturdy hitch from Draw-Tite is engineered and built from the ground up to fit your vehicle perfectly, and allows you to tow safely and easily.

Features
  • Designed to safely and efficiently haul your loads
  • Made from the highest quality materials
  • Meets the highest quality standards
  • Delivers exceptional durability and wear resistance
Specifications
  • Weight: 44.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.