Zoro Homepage

Color Changing Heat Sensing Soft Tip Spoon, 6PK

  • Mfr # L516

  • Zoro # G216173397


product price: $39.29
/pk 6, $6.55/ea

Key Features

Color
Blue, Orange
Material
Metal, Silicone
Includes
6 Color Changing Heat Sensing Soft Tip Spoon
Recommended Grade
Grade PK+
Recommended Age
4+ months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L516
Zoro #
G216173397
UPC #
194629156191
Country of Origin
China

Details

Color
Blue, Orange
Material
Metal, Silicone
Includes
6 Color Changing Heat Sensing Soft Tip Spoon
Recommended Grade
Grade PK+
Recommended Age
4+ months

Description

Dreambaby Color Changing Heat Sensing Soft Tip Spoon changes color to let you know when food is too hot to help make that messy but magical milestone of baby's first solids much easier. Features a flexible tip that's gentle on tender gums and BPA Free. Turns a pale blue color when the food is too hot. Stainless steel handle - not suitable for microwave. Keep out of direct sunlight. Soft Tip Spoons are the perfect size for tiny mouths. Sold as a pack of 6 spoons.


  • Color-Changing Tip: The spoon changes to a pale blue color when food is too hot, helping to ensure safe feeding temperatures for your baby.
  • Gentle on Gums: Features a flexible, soft tip that's gentle on your baby's tender gums, making mealtime more comfortable.
  • BPA-Free and Safe: Made from BPA-free materials, ensuring a safe feeding experience for your little one.
  • Stainless Steel Handle: Equipped with a durable stainless steel handle for a sturdy and long-lasting design.
  • Perfect Size for Babies: The spoon is specially designed to be the ideal size for tiny mouths, making it perfect for baby's first solids.
  • Multi-Pack: Each pack includes 6 spoons.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.