Zoro Homepage

Silicone No-Spill Drink and Snack Cup, Seafoam

  • Mfr # L5032A

  • Zoro # G916003703


product price: $20.89
/ea

Key Features

Material
Silicone
Color
Seafoam Green
Includes
Silicone Cup With Straw, Silicone Snack Cup
Recommended Age
1-6 years
Recommended Grade
Grade PK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5032A
Zoro #
G916003703
UPC #
-
Country of Origin
China

Details

Material
Silicone
Color
Seafoam Green
Includes
Silicone Cup With Straw, Silicone Snack Cup
Recommended Age
1-6 years
Recommended Grade
Grade PK-1

Description

The Dreambaby Silicone No-Spill Drink and Snack Cup is a versatile and practical solution for your child's drinking and snacking needs. This multifunctional cup adapts as your little one grows, easily transforming from a sippy cup to a spill-proof snack container, and even into a regular drinking cup. Designed with double handles perfectly sized for tiny hands, this cup encourages independence and empowers your child to confidently grasp and drink. The spill-proof snack lid makes mealtime mess-free, promoting self-feeding. Whether at home or on the go, this portable and convenient cup is perfect for traveling, and its durable, high-quality food-grade silicone material ensures safe use. Plus, its easy to clean by hand or in the dishwasher, making it a parent-friendly choice.


  • Multifunctional Design: Transforms from a sippy cup to a spill-proof snack container or a regular drinking cup, adapting to your child's needs.
  • Easy Grip Handles: Double handles are sized perfectly for tiny hands, empowering your little one to hold the cup confidently.
  • Spill-Proof Snack Lid: The spill-proof lid fosters independent eating by keeping snacks secure and mess-free.
  • Portable and Travel-Friendly: Compact and convenient for on-the-go use, making it perfect for traveling.
  • Safe and Durable: Made from high-quality, food-grade silicone, free from harmful elements like BPA, PVC, Latex, and Phthalates; easy to clean by hand or dishwasher.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.