Zoro Homepage

Silicone Scoop Suction Bowl, Seafoam

  • Mfr # L5056A

  • Zoro # G316038718


product price: $19.35
/ea

Key Features

Color
Seafoam Green
Material
Silicone
Recommended Age
1-6 years
Recommended Grade
Grade PK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5056A
Zoro #
G316038718
UPC #
-
Country of Origin
China

Details

Color
Seafoam Green
Material
Silicone
Recommended Age
1-6 years
Recommended Grade
Grade PK-1
Includes
1 Silicone Suction Bowl

Description

The Dreambaby Silicone Scoop Suction Bowl is the perfect solution to mealtime messes, offering a strong suction base that keeps the bowl securely in place, reducing accidental spills and splashes. Made from high-quality, durable food-grade silicone, this bowl is free from harmful substances like BPA, PVC, Latex, and Phthalates, ensuring it is safe for your little one. Hypoallergenic and bacterial-resistant, it is designed for easy and safe use. Whether you prefer hand washing or using the dishwasher, cleaning up is a breeze, making it an ideal addition to any kitchen.


  • Strong Suction Base: Keeps the bowl firmly in place, minimizing spills and splashes during mealtime.
  • High-Quality Materials: Crafted from thick, durable, food-grade silicone, free from BPA, PVC, Latex, and Phthalates.
  • Hypoallergenic & Bacterial-Resistant: Ideal for sensitive skin and safe for everyday use.
  • Effortless Cleanup: Can be hand-washed or placed in the dishwasher for easy cleaning.
  • Safe for Your Little One: Designed with your child's health and safety in mind, made from non-toxic materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.