Shop DREAMLINE
Create Account
DLT-1142420 SlimLine 2 .75 in. H x 42 in. W x 42 in. D Center Drain Single Threshold Shower Base; White
- Mfr # DLT-1142420
- Zoro # G303794948
product price:Â
$
649.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLT-1142420
- Zoro #
- G303794948
- UPC #
- 849388052764
- Country of Origin
- China
Description
The dreamline slimLine shower bases boast premium high-gloss acrylic & ABS materials, reinforced with fiberglass for durability and a smart, low profile design. The slimline features a textured surface that is slip resistant for your safety and are also scratch and stain resistant for easy maintenance.
Features- High quality scratch and stain resistant acrylic
- Slip-resistant textured floor for safe showering
- Integrated tile flange for easy installation and waterproofing
- Fiberglass reinforcement for durability
- 3-wall alcove installation
- Finish: White
- Drain Position: Center
- Dimension: 2 .75" H x 42" W x 42" D
- Weight: 37.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.