This item is Discontinued.

Dreamline DreamLine SHDR-4158720-06 DreamLine Elegance 58 to 60 in. W x 72 in. H Pivot Shower Door; Oil Rubbed Bronze Finish Hardware SHDR-4158720-06

This item is Discontinued.

Dreamline

DreamLine SHDR-4158720-06 DreamLine Elegance 58 to 60 in. W x 72 in. H Pivot Shower Door; Oil Rubbed Bronze Finish Hardware (Discontinued)

Mfr # SHDR-4158720-06
Zoro # G804035724
UPC # 849388009751
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHDR-4158720-06
Zoro #
G804035724
UPC #
849388009751
Country of Origin
China

Description

The ELEGANCE collection offers something for every space with Shower Doors and Shower Enclosures designed to fit a wide range of openings. A clean frameless glass design and minimal hardware create an open and airy appeal, while premium 3/8" thick tempered glass offers a rich look and feel. Smart wall profiles provide an easy and adjustable installation for a perfect fit. Choose any ELEGANCE model to give your shower a sophisticated touch with fresh modern styling and exceptional quality.
  • 58 to 60 in. W x 72 in. H

  • 3/8 in. (10mm) thick clear tempered glass

  • Oil Rubbed Bronze finish hardware

  • Frameless glass design

  • Out-of-plumb and width adjustment up to 1 in. on each side

  • Glass shelves offer storage space and stabilize structure

  • Elegant solid brass pivot mechanism

  • Anodized aluminum wall profiles

  • Door walk-in: 29-1/2 in.

  • Stationary panel(s): 24 in.

  • Reversible for right or left door opening installation

  • Materials: Tempered Glass, Aluminum, Brass

  • Tempered glass ANSI certified

  • Optional SlimLine shower base for select sizes

  • Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor
  • Dimesnions:
  • Length:
  • Height:72
  • Width:58 to 60
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.