Prism 34 1/8in x 34 1/8in Frameless Pivot Shower Enc. Brushed Nickel Finish

  • Mfr # SHEN-2134340-04

  • Zoro # G008588941


product price:  $1,399.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHEN-2134340-04
Zoro #
G008588941
UPC #
849388001342
Country of Origin
China

Description

Dreamline shen-2134340-04 prism 34 1/8 x 34 1/8 frameless pivot shower enclosure brushed nickel finish 34 1/8 in. D x 34 1/8 in. W x 72 in. H 3/8 in. 10 mm thick clear tempered glass brushed nickel hardware finish frameless glass design out-of-plumb installation adjustability: up to 3/8 in. Per side pivot door with full length magnetic door latch anodized aluminum wall profiles designed to be installed against finished walls not directly to studs door walk-in: 22 7/16 in. stationary panel: two 17 in. Panels reversible for right or left door opening installation material: tempered glass, aluminum optional slimline shower base available tempered glass ansi certified note: to minimize possible leakage, install shower head opposite of the shower opening pointed toward tiled walls, fixed panels or directly down the floor product warranty: limited 5 five year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.