Shop DREAMLINE

SHBW-1360603-01 QWALL-Tub Backwall Kit - White

  • Mfr # SHBW-1360603-01
  • Zoro # G503989182

product price: 
$
927.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHBW-1360603-01
Zoro #
G503989182
UPC #
849388009379
Country of Origin
China

Description

Dreamline is a leading global manufacturer and distributor of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. We are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. We have achieved worldwide accolades for off-the-shelf and shower door solutions with sleek modern style and impressive value.

The dreamline q-wall tub backwall panels will transform the look of your bathtub quickly and easily. Our backwall kits are a great alternative to expensive tile and will add a modern look with an attractive pattern and glass shelves. The q-wall backwalls are made of durable, easy to maintain acrylic and can be trimmed during installation to fit your bathtub space.

Features
  • Acrylic/abs material for easy maintenance
  • Perfect for remodeling panels can be glued to existing walls or tile
  • Attractive tile pattern for a modern, trendy look
  • 2 glass shelves for storage
  • Trim-to-size sidewall panels
  • Assembly required
Specifications
  • Color: White
  • Collection: QWALL-Tub
  • Type: Tub Backwalls Kit
  • Material: Acrylic Body
  • Dimension: 60" H x 56-60" W x 28-32" D
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.