Shop DREAMLINE

SHDR-0948720-01 44-48 in. Infinity-Z Frameless Sliding Shower Door - Chrome

  • Mfr # SHDR-0948720-01
  • Zoro # G403764827

product price: 
$
798.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-0948720-01
Zoro #
G403764827
UPC #
849388002714
Country of Origin
China

Description

The dreamline infinity-z sliding shower or tub door offers classic style with a modern touch. the infinity-z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. a variety of finishes and glass options will match any bathroom decor. choose the dreamline infinity-z model for the ultimate solution to your shower project.

Dreamline is a leading global manufacturer of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. we are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. we have achieved worldwide accolades for custom shower door solutions with sleek modern style and impressive value.

Features
  • Configuration consists of a sliding door and a stationary panel
  • Reversible for a right or left door opening to fit your specific layout
  • Convenient towel bar on the stationary panel
  • Anodized aluminum wall profiles and guide rails
  • Wall profiles allow up to 1 in. adjustment per side for out-of-plumb (uneven walls)
  • Guide rails can be trimmed up to 4 in. for width adjustment
Specifications
  • Finish: Chrome
  • Materials: Tempered Glass, Aluminum
  • Collection: Infinity-Z
  • Size: 44-48 in.
  • Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.