Shop DREAMLINE

SHDR-3630720-01 72 x 29.5 in. Aqua Fold Clear Glass Shower Door - Chrome

  • Mfr # SHDR-3630720-01
  • Zoro # G503764604

product price: 
$
714.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-3630720-01
Zoro #
G503764604
UPC #
849388048316
Country of Origin
China

Description

The dreamline aqua fold is a bi-fold shower or tub screen with a modern design and a european flare. the aqua fold features a trackless style and a continuous self-centering pivot to add style and create an open, inviting shower space. the dreamline aqua fold model will transform your bathroom with charm and style to match its functionality.

Dreamline is a leading global manufacturer of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. we are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. we have achieved worldwide accolades for custom shower door solutions with sleek modern style and impressive value.

Features
  • Continuous self-centering pivot allows rotation into and out of the shower
  • Great choice for smaller bathrooms, where a swing or sliding door will not work
  • Bi-fold design allows for a wide entry, while using minimal space
  • Anodized aluminum wall profile allows up to 3/8 in. adjustment for out-of-plumb (uneven walls)
  • Frameless curved glass design with a european style
  • Configuration - bi-fold shower screen
  • Quality 1/4 in. (6mm) thick ansi certified clear tempered glass
  • Reversible for a right or left wall installation to fit your specific layout
  • Professional installation recommended
Specifications
  • Finish: Chrome
  • Materials: Tempered Glass, Aluminum
  • Collection: Aqua Fold
  • Size: 72 H x 29.5 W in.
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.