Shop DREAMLINE

SHDR-1160586-01 Visions Bathtub Door - Chrome

  • Mfr # SHDR-1160586-01
  • Zoro # G804084326

product price: 
$
656.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-1160586-01
Zoro #
G804084326
UPC #
815324013885
Country of Origin
China

Description

Bath Authority is one of the fastest growing global manufacturers of bathroom products for the residential and commercial markets. Bath Authority provides its clients with innovative bathroom showers steam rooms vanities faucets and specialty products under its Bath Authority and DreamLine brands. Bath Authority's mission is to provide bathroom fixtures and accessories of the highest quality creative design and exceptional value.
  • Two sliding Glass Doors.
  • Tempered 1/4" glass.
  • Anodized aluminum profiles and frames.
  • The width is adjustable between 56" - 60".
  • Size: 60" x 58".
  • Color: Chrome.
  • Material: Glass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.