Shop DREAMLINE

SHDR-61607610-07 DreamLine ENIGMA-X 56-60 x 76 Shower Door

  • Mfr # SHDR-61607610-07
  • Zoro # G003989187

product price: 
$
1,562.99
/ea
Additional $49.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-61607610-07
Zoro #
G003989187
UPC #
815324010549
Country of Origin
China

Description

Add the amazing look of the Enigma X sliding glass door to your shower project. The DreamLine ENIGMA X Collections of shower doors and shower enclosure offers unique design, flawless function and exceptional value. The 3/8" (10mm) thick glass with the exclusive ClearGlass protective coating slides effortlessly on stainless steel wheels over a stainless steel track bar. Features like the anti-splash threshold and convenient handle provide additional elements of advanced design for this world-class shower door. With flexibility of either left or right door opening and options of polished or brushed finish for its all-stainless steel hardware, the DreamLine ENIGMA X Collection of shower doors will be the centerpiece of the "Bathroom of Your Dreams
  • Materials: Tempered Glass, Aluminum Profiles
  • Item Width: 56 - 60
  • Item Height: 76
  • 3/8" (10mm) thick tempered clear glass sliding door
  • DreamLine exclusive Clear Glass protective anti-limescale coating
  • Advanced fully frameless glass design offers effortless single sliding door operation with large wheel assemblies on a stainless steel track
  • Includes anti-splash threshold to prevent water spillage
  • Installation on threshold requires minimum threshold depth of 2-3/4"
  • Reversible for left or right door opening installation
  • Stainless steel hardware available in polished or brushed finish
  • 60" stainless steel top bar may be shortened by cutting up to 4" to fit door opening
  • Optional single threshold fiberglass reinforced Acrylic/ABS bases
  • 07 - Brushed Stainless Steel Finish Hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.