Shop DREAMLINE

SHDR-3448580-01 48 in. Aqua Ultra Frameless Hinged Tub Door - Chrome

  • Mfr # SHDR-3448580-01
  • Zoro # G303989290

product price: 
$
809.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-3448580-01
Zoro #
G303989290
UPC #
849388002639
Country of Origin
China

Description

The dreamline aqua ultra is frameless shower or tub screen with european appeal and modern architectural design. with a stunning curved silhouette that creates an open, inviting feel, the aqua ultra will transform your bathroom with elegant style to match its functionality. choose the dreamline aqua ultra model for the ultimate solution for your shower project.

Dreamline is a leading global manufacturer of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. we are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. we have achieved worldwide accolades for custom shower door solutions with sleek modern style and impressive value.

Features
  • Frameless curved glass design with a european style
  • Great choice for smaller bathrooms, where a sliding door will not work
  • Reversible for a right or left wall installation to fit your specific layout
  • Configuration consists of stationary panel and swing door
  • Anodized aluminum u-channel allows up to 1/4 in. adjustment for out-of-plumb (uneven walls)
  • Stationary panel requires a support arm for additional stability
  • Convenient towel bar handle
  • Professional installation recommended
Specifications
  • Finish: Chrome
  • Materials: Tempered Glass, Aluminum
  • Collection: Aqua Ultra
  • Size: 48 in.
  • Weight: 95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.