DLT-1130602-88 2.75 x 60 x 30 in. SlimLine Single Threshold Shower Base; Black - Right Hand Drain

  • Mfr # DLT-1130602-88
  • Zoro # G103989131
product price: 
$
660.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLT-1130602-88
Zoro #
G103989131
UPC #
849388038003
Country of Origin
China

Description

The DreamLine SlimLine single threshold shower base may be used in a custom shower project or combined with DreamLine Shower Doors for a complete shower installation or tub-to-shower replacement project. The modern shower bases have a low profile design for a clean polished look. DreamLine shower bases deliver a smart alternative to the time and cost involved with custom tile, with a product that is easy-to-install and an excellent value. Made of attractive high gloss Acrylic & ABS materials, the bases are fiberglass reinforced for durability. Each single threshold shower base comes standard with a slip-resistant textured floor pattern, 3-side integrated tile flanges and an opening ready for a standard compression fitting drain, which affirms they are in compliance with applicable American and Canadian codes and standards.

Features
  • High quality scratch and stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation and waterproofing
  • Fiberglass reinforcement for durability
  • Drain is not included
  • 3-Wall alcove installation
  • Right drain configuration
  • cUPC certified
Specifications
  • Finish: Black
  • Dimension: 2.75" H x 60" W x 30" L
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews