Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlimLine 32 in. x 32 in. Single Threshold Shower Base

  • Mfr # DLT-1132320

  • Zoro # G315768210


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT-1132320
Zoro #
G315768210
UPC #
849388001045
Country of Origin
China

Description

The DreamLine SlimLine single threshold shower base may be used in a custom shower project or combined with DreamLine Shower Doors for a complete shower installation or tub-to-shower replacement project.The modern shower bases also referred to as shower receptors shower trays or shower floors have a low profile design for a clean polished look.DreamLine shower bases deliver a smart alternative to the time and cost involved in custom tile with a product that is easy-to-install and an excellent value.Made of attractive high gloss Acrylic/ABS materials the bases are fiberglass reinforced for durability.Each single threshold shower base comes standard with a slip-resistant textured floor pattern 3-side integrated tile flanges and an opening ready for a standard compression fitting drain.DreamLine offers a collection of cUPC certified low profile shower bases.These shower trays are cUPC certified which affirms they are in compliance with applicable American and Canadian codes and standards.-Materials: Acrylic/ABS-Depth: 32-Width: 32-Height: 2.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.