Zoro Homepage

Bar Stool 500 with Houston Astros Logo, 2PK

  • Mfr # XZ500BSDBLK-PSMLB21012A

  • Zoro # G610930992


product price: $400.99
/pk 2, $200.50/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Length
21 in
Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ500BSDBLK-PSMLB21012A
Zoro #
G610930992
UPC #
645716702017
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
21 in
Depth
21 in

Details

Color
Black
Capacity
225 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Includes
Embroidered team logo zippered insert
Shape
Square
Style
Modern
Weight
36 lbs

Description

This set of two offers a sleek and affordable entry point into any fan cave or home bar. Bring the Bar Stool 500 home and seamlessly integrate your favorite team into any space. With its sturdy, yet comfortable seat and seatback, it's perfect for family and friends to sit in for hours. The compact design allows for easy, unintrusive storage. It has never been easier and more affordable to furnish your home bar, fan cave or rec room with bar stools featuring your favorite teams logo.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.