
Curve Task Chair with AEW Kenny Omega Logo
Mfr # XZOCCURVE-PSAEW0012
Zoro # G816180849
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Capacity
225 lbs
Height
42 in
Width
25 in
Style
Modern
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZOCCURVE-PSAEW0012
Zoro #
G816180849
UPC #
640711086155
Country of Origin
China
Dimensions
Height
42 in
Width
25 in
Length
21 in
Details
Item
Office Chair
Capacity
225 lbs
Style
Modern
Color
Black
Material
Mesh
Includes
Embroidered team logo zippered insert
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.