
Curve Task Chair with AEW Will Osprey Bruv Logo
Mfr # XZOCCURVE-PSAEW0011
Zoro # G016180892
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Material
Mesh
Capacity
225 lbs
Width
25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZOCCURVE-PSAEW0011
Zoro #
G016180892
UPC #
640711086148
Country of Origin
China
Dimensions
Length
21 in
Width
25 in
Height
42 in
Details
Material
Mesh
Capacity
225 lbs
Color
Black
Style
Modern
Item
Office Chair
Includes
Embroidered team logo zippered insert
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.