
Curve Task Chair with Dallas Cowboys Primary Logo
Mfr # XZOCCURVE-PSNFL20040
Zoro # G901950265
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Length
21 in
Height
38 in
Width
25 in
Weight
33 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZOCCURVE-PSNFL20040
Zoro #
G901950265
UPC #
655887716232
Country of Origin
China
Dimensions
Length
21 in
Height
38 in
Width
25 in
Details
Style
Task Chair
Weight
33 lbs
Description
Curve Task Chair with Dallas Cowboys Primary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.