Curve Task Chair with Kansas City Outlaws Primary Logo

  • Mfr # XZOCCURVE-PSPBR0030

  • Zoro # G116025314


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Material
Mesh
Color
Black
Length
21 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZOCCURVE-PSPBR0030
Zoro #
G116025314
UPC #
645716722954
Country of Origin
China

Dimensions

Length
21 in
Height
42 in
Width
25 in

Details

Style
Modern
Material
Mesh
Color
Black
Capacity
225 lbs
Item
Office Chair
Includes
Embroidered team logo zippered insert

Description

The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Comfortable mesh seat bottom
  • Durable high grade plastic and aluminum arm rests
  • Chrome finished base
  • 2-to-1 tilt control with adjustable tilt tension
  • One touch pneumatic seat height adjustment

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.