Curve Task Chair with Las Vegas Raiders Helmet Logo
- Mfr # XZOCCURVE-PSNFL21022
- Zoro # G701951295
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Length
21 in
Height
38 in
Width
25 in
Weight
33 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZOCCURVE-PSNFL21022
- Zoro #
- G701951295
- UPC #
- 655887716737
- Country of Origin
- China
- Style
- Task Chair
- Weight
- 33 lbs
Dimensions
- Length
- 21 in
- Height
- 38 in
- Width
- 25 in
Description
Curve Task Chair with Las Vegas Raiders Helmet Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.