Curve Task Chair with Los Angeles Rams Helmet Logo

  • Mfr # XZOCCURVE-PSNFL20082

  • Zoro # G601951036


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Length
21 in
Height
38 in
Width
25 in
Weight
33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZOCCURVE-PSNFL20082
Zoro #
G601951036
UPC #
655887716492
Country of Origin
China

Dimensions

Length
21 in
Height
38 in
Width
25 in

Details

Style
Task Chair
Weight
33 lbs

Description

The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • •XZipit® Patented Interchangeable Logo System
  • •Comfortable mesh seat bottom
  • •Durable high grade plastic and aluminum arm rests
  • •Contoured lumbar support back
  • •Chrome finished base
  • •2-to-1 tilt control with adjustable tilt tension
  • •One touch pneumatic seat height adjustment
  • •Meet or exceeds BIFMA standards
  • •2 Year Warranty on cover, 5 Year Warranty on component parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.