This item is Discontinued.

This item is Discontinued.
Curve Task Chair with Memphis Grizz Gaming Logo (Discontinued)
Mfr #
XZOCCURVE-PSNBA32105
Zoro #
G803074793
UPC # 619185982720
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- XZOCCURVE-PSNBA32105
- Zoro #
- G803074793
- UPC #
- 619185982720
- Country of Origin
- China
Dimensions
- Length
- 21 in
- Height
- 38 in
- Width
- 25 in
Details
- Style
- Task Chair
- Weight
- 33 lbs
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipitĀ® Patented Interchangeable Logo System
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Contoured lumbar support back
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
- Meet or exceeds BIFMA standards
- 2 Year Warranty on cover, 5 Year Warranty on component parts
Overall Dimensions: 25"W x 21"D x 38" - 42"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.