
Curve Task Chair with Nashville Stampede Primary Logo
Mfr # XZOCCURVE-PSPBR0040
Zoro # G516025259
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Material
Mesh
Color
Black
Length
21 in
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZOCCURVE-PSPBR0040
Zoro #
G516025259
UPC #
645716723050
Country of Origin
China
Dimensions
Length
21 in
Height
42 in
Width
25 in
Details
Style
Modern
Material
Mesh
Color
Black
Capacity
225 lbs
Item
Office Chair
Includes
Embroidered team logo zippered insert
Description
The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Curve Chair is perfect for your home office or poker table. Designed with an ergonomic curved back and a commercially rated base the Curve is designed for hours upon hours of comfortable and maintenance free use. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Comfortable mesh seat bottom
- Durable high grade plastic and aluminum arm rests
- Chrome finished base
- 2-to-1 tilt control with adjustable tilt tension
- One touch pneumatic seat height adjustment
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.