
Dyno Stationary Club Chair with AEW Swerve Strickland Whose House Logo
Mfr # XZ283SSASDCC-PSAEW0016
Zoro # G716100008
product price:Â $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight Capacity
350 lb
Overall Height
35 in
Arm Style
Modern
Material
Faux Leather
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ283SSASDCC-PSAEW0016
Zoro #
G716100008
UPC #
640711084328
Country of Origin
China
Dimensions
Overall Height
35 in
Overall Width
31 in
Overall Length
33.5 in
Details
Weight Capacity
350 lb
Arm Style
Modern
Item
Club Chair
Material
Faux Leather
Color
Black
Includes
Embroidered Team Logo Zippered Insert
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.