Shop DREAMSEAT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Dyno Stationary Club Chair with Carolina Cowboys Primary Logo
Mfr # XZ283SSASDCC-PSPBR0020
Zoro # G616025272
product price:Â $599.99
/eaKey Features
Weight Capacity
350 lb
Overall Height
35 in
Overall Length
33.5 in
Color
Black
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XZ283SSASDCC-PSPBR0020
Zoro #
G616025272
UPC #
645716722671
Country of Origin
China
Dimensions
Overall Height
35 in
Overall Length
33.5 in
Overall Width
31 in
Details
Weight Capacity
350 lb
Item
Club Chair
Color
Black
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Style
Modern
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.