Dyno Stationary Club Chair with Missouri Thunder Primary Logo
- Mfr # XZ283SSASDCC-PSPBR0035
- Zoro # G116025307
product price:Â
$
599.99
/ea
Key Features
Weight Capacity
350 lb
Overall Height
35 in
Overall Length
33.5 in
Overall Width
31 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ283SSASDCC-PSPBR0035
- Zoro #
- G116025307
- UPC #
- 645716722770
- Country of Origin
- China
Dimensions
- Overall Height
- 35 in
- Overall Length
- 33.5 in
- Overall Width
- 31 in
Details
- Weight Capacity
- 350 lb
- Item
- Club Chair
- Color
- Black
- Material
- Faux Leather
- Includes
- Embroidered team logo zippered insert
- Style
- Modern
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.