Dyno Stationary Sofa with AEW Mercedes Mone Logo
Mfr # XZ283SS3SDS-PSAEW0009
Zoro # G216100003
product price:Â $920.99
/eaKey Features
Weight Capacity
350 lbs
Style
Modern
Width
73.8 in
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ283SS3SDS-PSAEW0009
Zoro #
G216100003
UPC #
640711084052
Country of Origin
China
Dimensions
Width
73.8 in
Height
35 in
Length
33.5 in
Details
Weight Capacity
350 lbs
Style
Modern
Item
Sofa
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Color
Black
Description
Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Introducing our new Dyno furniture collection - where style meets savings without sacrificing space! Each piece in this collection is thoughtfully designed to maximize functionality and minimize footprint, making it ideal for apartments, condos, or any space-conscious setting. Experience the perfect blend of affordability, efficiency, and elegance with our Dyno furniture collection. Available in a matching Club Chair, Loveseat or Sofa.
- Low Profile
- Cost Effective
- High-Quality Synthetic Leather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.